CONDOR Kneeling Pad

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp539.900 - Rp1.199.900
Spesifikasi
UNSPSC46181505
ApplicationFor Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
ColorBlack
FeaturesCut Out Carry Handle
MaterialNBR
Thickness (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instant foam not used with warming systems relies on pressure to form into the shape of items in a container. It doesn't need to be warmed and works faster than foam that requires heat. It is supplied in a bag containing two compounds. When mixed with pressure, the compounds harden into foam that surrounds the item in the box and fills all void space.
Feature
Kneeling Mat Length 22 in Width 12 in Thickness 1 in NBR None Backing Squared Edges Black Features Cut Out Carry Handle For Maintenance Workers Plumbers Electricians HVAC Workers Roofers Can Be Used Indoors When Kneeling On Tile Carpeting Wood Concrete or Metal Grating

Ulasan Produk

Tidak ada ulasan