FEDERAL SIGNAL Vehicle Siren Controller & Accessories

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC46171606
FeaturesBuilt-In Noise-Canceling MicrophoneIlluminated Non-Glare Control Panel
Includes(5) Basic Siren TonesAir Horn Sound with Siren OverrideWiring Harness
Input Voltage (VDC)11/15
Manufacturer Part Number690000
Maximum Frequency (Hz)1800
Maximum Operating Temperature (°F)149
Minimum Frequency (Hz)725
Minimum Operating Temperature (°F)-22
Operating Current (A)10
Output voltage (V)60
Overall Depth (in)6-1/2
Overall Height (in)2-1/2
Overall Width (in)8-1/2
Product TypeEmergency Siren
Siren TonesAir Horn, Hi-Lo, Wail, Whoop, Yelp
StandardsClass A (CAC); SAE J1849
Standby Current(mA)60
Wattage (W)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic siren controllers have a selection of siren tones and sounds to alert other motorists and pedestrians of the vehicle's presence and the need to let them pass. These controller-only items mount inside the vehicle's cab where they are wired to external speakers or horns.
Feature
Automotive Siren System Siren Tones Air Horn Hi-Lo Wail Whoop Yelp Sound Level Not Applicable Overall Height 2 1/2 in Overall Width 8 1/2 in Overall Depth 6 1/2 in Features Built-In Noise-Canceling Microphone Illuminated Non-Glare Control Panel Includes (5) Basic Siren Tones Air Horn Sound with Siren Override Wiring Harness Standards Class A (CAC) SAE J1849 Input Voltage 11/15V DC Maximum Frequency 1 800 Hz Maximum Operating Temperature 149 Degrees F Minimum Frequency 725 Hz

Ulasan Produk

Tidak ada ulasan