Dynabrade Hook & Loop Disc Backing Pad (Bantalan Poles Gerinda)

Sebelum PPN:
Rp619.900 - Rp1.399.900
Spesifikasi
UNSPSC31191505
Abrasive Mount TypeHook and Loop
Compatible Abrasive TypeHook & Loop Sanding Discs
Connector TypeThreaded Shaft
DensityMedium
Device MaterialUrethane
FeaturesShort Nap Hook Type
Maximum Operating Speed (rpm)13000
Pad Thickness (inch)3/8
Product TypeDisc Backup Pad
Tool Connection Size5/16\"-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded-shank sanding disc backing pads install on a compatible female-threaded spindle.
Feature
Hook-and-Loop Disc Backup Pad Abrasive Mount Type Hook and Loop Abrasive Mounting Quick Change System Not Applicable Connector Size 5/16 In.-24 Connector Type Threaded Shaft Backup Pad Shape Round Device Material Urethane Density Medium Maximum Operating Speed 13 000 RPM Number of Vacuum Holes Non-Vacuum Overall Width 5 in Overall Diameter 5 in Overall Thickness 3/8 in Product Type Disc Backup Pad Features Short Nap Hook Type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait