Tokyo Glass Kikai (TGK) Intelli Mixer

Sebelum PPN:
Rp36.999.900
Spesifikasi
Power Supply (V)110-220 (50/60Hz)
Main Unit Dimensions WxLxH (mm)125x344x168
Maximum Power Consumption (W)12
Rotation Speed (rpm)36161
Operating Environment Temperature (°C)At 2-50 (2080% rh)
Product Code5274912

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Eight types of racks can be replaced at any time depending on the size and application of the container. In addition to 19 programs and 10 levels of locking, you can configure 3 custom programs. The speed can be changed in the range of 1 to 99 rpm. It can be used at low temperature (2 ° C).
Description
English

Ulasan Produk

Tidak ada ulasan