SUTTON Short End Mill 4 Flute TiCN (Mata Pahat Frais Persegi)

Sebelum PPN:
Rp239.900 - Rp1.299.900
Spesifikasi
Product GroupSquare
Product ItemHSS Square Endmill
Application MaterialDifficult Material
Country of ManufactureAustralia
FinishTiCN
Helix Angle (°)30
MaterialHigh Speed Steel Cobalt
Number of Flutes4 Flute
TypeStraight Shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for materials up to 1000 N/mm and sup2. TiCN for longer tool life. Application: Suitable for precision finish milling applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait