Taitec Mixer Test Tubing (Pengocok Tabung)

Sebelum PPN:
Rp9.599.900
Spesifikasi
Stirring MotionHorizontal eccentric
Vibration Speed (rpm)Approx. 2800 (Fixed)
Operation ModeContinuous
Ambient Temperature (°C)+5 to +35
Dimensions (WxDxH) (mm)128x143x134 (Miracle Head is included)
CapacityHand-held stirring Microtubes and 50mL in Centrifuge tubes; Stirring with Microtubes fixed Se-04: 0.5mL x4pcs + 1.5/2.0mL x4pcs
Power Supply (V/A)AC100/AC220- 240/0.5
Standard Accessories Miracle Head 04 x1pc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable performance to everyday use machine. Test tube mixer with mixing power and stability.
Feature
- Well-balanced Mixer that never moves around thanks to Delta balance
We developed three legs and a triangle body to realize our customer's request "Desired a mixer that is never moving around". We received results that the Mixer did not moved around on slippery planes and slopes that were painted with oil.

- Microtubes can be fixed to the "Miracle Head"
Our original Miracle Head enables smooth hand-held stirring of 15 mL and 50 mL Centrifuge tubes and also Microtubes on the center of head. In 50 mL Centrifuge tubes, up to 30 mL can be stirred.
Microtubes can be fixed to the periphery of the Miracle Head. Useful for long-time stirring.
Use
- Mixing-stirring of samples and reagents - Promotion of various reactions by stirring - Crushing of fungal, etc. with beads, DNA extraction from fecal samples

Ulasan Produk

Tidak ada ulasan