Taitec Strong Shaker for Separating Funnel

Sebelum PPN:
Rp92.999.900 - Rp119.999.900
Spesifikasi
Amplitude (mm)40 (fixed)
Capacity3 pcs of Up to 1L Separatory funnel (SR-2EW 6pcs)
Power Supply (V/A)AC100/AC220-240/1.2 (built-in down transformer)
Safety Devices/FunctionsMotor protection circuit at overload, Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shakes Separatory funnels vertically and powerfully with energy savings. Compatible with other vessels. Low noise with our proprietary "Silent swing mechanism".
Feature
- Strong but quiet shaking with SS, only splash sound cannot be absorbd
Noise level is only about 45dB (as in library and quiet residential area at noon time) by TAITEC original silent swing (SS) mechanism. It enables strong but quiet shaking.

- Separating funnel holder can fix firmly with small force
Holder of separating funnel shaking rack can be fixed firmly even by females. There are variations to meet with various size of round, double tube, Squibb type.
From left, standard Globe Figure (Hertz-type), mid-tube type (double tube type) and Squibb type

- Capacity allowance to support mass process
Not only quiet. It also has sufficient capacity of approx. 7.5kg (For SR-2EW, approx. 7.5kg for one side).

- Timer is a digital setting. It operates easily by a digital display.
It has been renewed and timer mode is increased. A new timer is equipped with 3 kind of mode.
1. Shaking only for the setting time (ON-END)
2. Shaking after setting time (OFF-ON)
3. Please set before the scheduled time of the previous day, and end after shaking for the decided time (OFF-ON-END)
If you want to set and start shaking from optional time on the return home,
The shaking sample is complete immediately after the next day shift, and you can immediately proceed to the next process.
Use
- Liquid extraction of analysis samples such as residual pesticides and soil components
- Pretreatment of Solid phase extraction of analytical sample
- Various mixing-stirring, etc.

Ulasan Produk

Tidak ada ulasan