Spesifikasi
| Processor | 12th Gen Intel Core i5-1235U processor |
|---|---|
| Content | Excluding Office |
| System OS | Windows 11 |
| Display (inch) | 13.3 |
| Memory (GB) | 8 |
| Audio | Surface Pro 9 (Intel/Wifi) 2W stereo speakers with Dolby Atmos 8 |
| Battery | Surface Pro 9 (Intel/Wifi): Up to 15.5 hours of typical device usage |
| Bluetooth | Bluetooth Wireless 5.1 technology |
| Dimension(mm) | Length: 11.3”(287), Width: 8.2” (209), Height: 0.37” (9.3) |
| Graphics | Surface Pro 9: Intel Iris Xe Graphics |
| Screen Type | 13\" PixelSense Flow Display |
| Warranty | 1 Year Warranty With Exclusion Phisycal Damage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Memory and storage:
Surface Pro 9: 8GB
Surface Pro 9 (Intel/Wifi): Removable drive (SSD) options: 256GB
Display
Surface Pro 9 (Intel/Wifi):
Screen: 13” PixelSense™ Flow Display
Resolution: 2880 X 1920 (267 PPI)
Color profile: sRGB and Vivid Refresh rate up to 120Hz (Dynamic refresh rate supported)
Aspect ratio: 3:2
Contrast ratio: 1200:1
Adaptive Color
Auto Color Management supported
Touch: 10-point multi-touch
Dolby Vision IQ™ support
Gorilla® Glass 5
Battery: Surface Pro 9 (Intel/Wifi): Up to 15.5 hours of typical device usage
Size and weight:
Surface Pro 9 (Intel/Wifi):
Length: 11.3”(287 mm)
Width: 8.2” (209 mm)
Height: 0.37” (9.3 mm)
Weight1: 1.94 lb (879 g)
Security
Surface Pro 9 (Intel/Wifi): Firmware TPM 2.0 is a security processor that is designed to give you peace of mind
Windows Hello face sign-in
Video/cameras
Surface Pro 9 (Intel/Wifi):
Windows Hello face authentication camera (front-facing)
Front-facing camera with 1080p full HD video
10.0MP rear-facing autofocus camera with 1080p HD and 4k video
Audio
Surface Pro 9 (Intel/Wifi): 2W stereo speakers with Dolby® Atmos®
Mics: Dual far field studio microphones
Connections
Surface Pro 9 (Intel/Wifi):
2 x USB-C® with USB 4.0/ Thunderbolt™ 4
1 x Surface Connect port
1 x Surface Type Cover port
Network and connectivity
Surface Pro 9 (Intel/Wifi):
Wi-Fi 6E: 802.11ax compatible
Bluetooth® Wireless 5.1 technology
Exterior
Surface Pro 9 (Intel/Wifi):
Casing: Aluminum
Colors: Sapphire, Forest, Platinum, Graphite
Physical buttons: Volume, power
What’s in the box
Surface Pro 9 (Intel/Wifi):
Surface Pro 9 (Intel/Wifi)
Power supply
Quick Start Guide Safety and warranty documents
Surface Pro 9: 8GB
Surface Pro 9 (Intel/Wifi): Removable drive (SSD) options: 256GB
Display
Surface Pro 9 (Intel/Wifi):
Screen: 13” PixelSense™ Flow Display
Resolution: 2880 X 1920 (267 PPI)
Color profile: sRGB and Vivid Refresh rate up to 120Hz (Dynamic refresh rate supported)
Aspect ratio: 3:2
Contrast ratio: 1200:1
Adaptive Color
Auto Color Management supported
Touch: 10-point multi-touch
Dolby Vision IQ™ support
Gorilla® Glass 5
Battery: Surface Pro 9 (Intel/Wifi): Up to 15.5 hours of typical device usage
Size and weight:
Surface Pro 9 (Intel/Wifi):
Length: 11.3”(287 mm)
Width: 8.2” (209 mm)
Height: 0.37” (9.3 mm)
Weight1: 1.94 lb (879 g)
Security
Surface Pro 9 (Intel/Wifi): Firmware TPM 2.0 is a security processor that is designed to give you peace of mind
Windows Hello face sign-in
Video/cameras
Surface Pro 9 (Intel/Wifi):
Windows Hello face authentication camera (front-facing)
Front-facing camera with 1080p full HD video
10.0MP rear-facing autofocus camera with 1080p HD and 4k video
Audio
Surface Pro 9 (Intel/Wifi): 2W stereo speakers with Dolby® Atmos®
Mics: Dual far field studio microphones
Connections
Surface Pro 9 (Intel/Wifi):
2 x USB-C® with USB 4.0/ Thunderbolt™ 4
1 x Surface Connect port
1 x Surface Type Cover port
Network and connectivity
Surface Pro 9 (Intel/Wifi):
Wi-Fi 6E: 802.11ax compatible
Bluetooth® Wireless 5.1 technology
Exterior
Surface Pro 9 (Intel/Wifi):
Casing: Aluminum
Colors: Sapphire, Forest, Platinum, Graphite
Physical buttons: Volume, power
What’s in the box
Surface Pro 9 (Intel/Wifi):
Surface Pro 9 (Intel/Wifi)
Power supply
Quick Start Guide Safety and warranty documents
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/35P109157113-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
