Wiggens Separatory Funnel Shaker

Sebelum PPN:
Rp149.999.900
Spesifikasi
Motion TypeVertical reciprocal
Speed Range (rpm)50 to 300
Accuracy (rpm)±1
Vertical Stroke Length (mm)40
Overall (W×D×H) (mm)445×730×505
Fixture6
Max. Load per Each Side (kg)3
Power (W)90
Shaking Angle (°)0 to 16 (Angle adjustable)
Timer (minute)60 or continuous operation
Weight (kg)90000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intensive vertical reciprocal quick solvent extraction shaking unit.
The separatory funnel shaker is able to shake six samples under identical conditions for any series or comparative protocols in chemistry, biotech, and medical labs.
Feature
- Intensive vertical shaking
- Shaking of 6 samples under identical conditions possible
- Mostly used in chemical, biotech, and medical laboratories
- Bright TFT display for convenient speed monitoring
- Wide speed range and high precision of the speed control
- Feedback loop to a digital controller
- At the end of a shaking session the device stops automatically with an audible alarm
- Easily adjustable flask holder (max. 5 flasks per side)
- WS-1 PLUS entails a flask holder to adjust the shaking angle

Ulasan Produk

Tidak ada ulasan