OHAUS Shaker Thermal (Pengocok Termal)

Sebelum PPN:
Rp62.999.900 - Rp75.999.900
Spesifikasi
Capacity1 Thermal block
ControlTouch
CalibrationTemperature calibration
CommunicationUSB
Dimensions LxHxW (mm)269x137x262
Drive SystemBrushless DC Motor
Heating Rate (°C/minute)5
Orbit (mm)3
Power Consumption (W)215
Power Frequency (Hz)50/60
Power Voltage (V)120
Safety CertificationTUV
Speed Accuracy±2%
Temperature Accuracy (±) (°C)± 0.5 between 20 and 45; ±2 below 20 and 45
Timer1 minute - 99 hours, 59 minutes
Working Environment (°C/%RH)5 to 35/80% (Non-Condensing)
power current (A)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
OHAUS Thermal Shakers are designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17°C below ambient to 100°C. Temperature can be user-calibrated when precision is required. Customize applications with interchangeable blocks to accommodate tubes & microplates. Intuitive touchscreen allows the user to view all steps of the program while monitoring the progress.

Applications
DNA, RNA, Cell Cultures, Hybridizations, Protein Studies

Display
4.3 inch (10.9 cm) color touchscreen Liquid Crystal Display (LCD) which can be programmed in six languages

Operation
Detachable 3-wire cord and plug (included), unit requires a block - compatible with Eppendorf Thermomixer™ R blocks

Communication
USB port provides greater flexibility in data collection and transfer

Construction
Valox cool touch housing, removable plastic rack, cover and screwdriver for block removal (included)

Design Features
Hot top indicator, audible alarm, maximum temperature limiting function, temperature priority function, pulse/quick mix mode, temperature calibration mode, temperature ramp rate function
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan