OHAUS Shaker Incubating (Pengocok Inkubasi)

Sebelum PPN:
Rp149.999.900 - Rp329.999.900
Spesifikasi
Speed Range (rpm)15 - 500
ControlDigital
CalibrationTemperature calibration
CommunicationRS232
Drive SystemTriple Eccentric; Brushless DC Motor
Power Frequency (Hz)50/60
Safety CertificationTUV
Speed Accuracy (rpm)Above 100 +/- 1%; Below 100 /- 1
Timer1 second - 160 hours
Tray ConstructionAluminium
Uniformity (°C)'± 0.5 at 37°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Incubating Heavy Duty Orbital Shakers offer exceptional temperature uniformity and are designed for a variety of shaking and incubating applications.

Applications
Cell Cultures, Solubility Studies, Bacterial Suspensions, Extraction Procedures

Display
Independent LED displays for temperature, speed and time

Communication
RS232

Construction
Aluminum and Cycoloy

Design Features
Temperature calibration feature, overload protection, overshoot protection (temperature), load sensor, PID temperature controller, Triple Eccentric Drive system

Ulasan Produk

Tidak ada ulasan