Eagle Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Cabinet TypeStandard
Storage Capacity (gal)60
ColorRed
Number of Doors2
Door typeHinged
Door Closure TypeManual
Compatible Shelf Model Number29944
Dimensions (inch)24x24x65
Door ConstructionWelded
Door Handle TypeRecessed Pull Handle
FM Class6049
FinishHigh Gloss Powder
Lock TypeKeyed
MaterialSteel
Number of Shelves2
Wall ConstructionDual Wall With 1-1/2 in Air Gap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-height cabinets are 35inch or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
Feature
Continuous Piano Hinge; Dual Vents; Fully Welded Construction; Grounding Lug; SpillSlope Shelves; Welded Shelf Hangers

Ulasan Produk

Tidak ada ulasan

Halaman Terkait