Masakazu Swivel Joint

Sebelum PPN:
Rp639.900
Spesifikasi
ShapeSwivel Joint
Connection Thread TypeR×Rc
DimensionHEX (mm)12
Port SizeR1/8×Rc1/8
Dimension L1 (mm)28.5
Dimension H (mm)14
Dimension L (mm)35
M Code10912335

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A swivel joint is a joint with a rotating connection port. Use a flexible hose, etc., to connect the rotating shaft, and perform piping so as to reduce the external load as much as possible.
Warning
- The maximum operating pressure varies depending on the maximum operating speed.
- The maximum operating speed varies depending on the maximum operating pressure.
- External load is the load in each direction caused by the restoring force of the flexible hose at the end of the connection port.
- When using air, be sure to lubricate with oil (using an oiler). Also, please do not freeze.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait