OMRON INDUSTRIAL AUTOMATION Temperature Controller (Pengontrol Suhu)

Sebelum PPN:
Rp4.799.900 - Rp4.999.900
Spesifikasi
Maximum Operating Temperature (°C)55
Minimum Operating Temperature (°C)-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E5CB-Q1TC AC100-240 is a Temperature Controller receives the power supply required for setup from the computer through the USB bus power source. Settings can be made from Thermo-Mini or the front panel of the temperature controller without connecting the power supply to the E5CB. A communications conversion cable can be connected to the tool port on the top of the E5CB and settings can be copied by downloading the Thermo-Mini free software. It is ideal for heater control, this temperature controller offers the highest control performance and easy to read with one of the largest character displays anywhere. A depth of 60mm beyond the mounting surface is achieved by an approximate 23% reduction in comparison to our previous models. Space-saving design for depth beyond the front surface. Eight different basic models with temperature control and one alarm output enable model selection in less time.
Feature
Digital setting using front panel keys

7-segment Digital display

ON/OFF control or 2-PID control (with auto-tuning)

Fewer parameters for simple setup

Faster sampling at 250ms
Use
Industrial,

Automation & Process Control,

Thermal Management

Ulasan Produk

Tidak ada ulasan