Master Flex Drive Peristaltic Pump (Penggerak Pompa)

Sebelum PPN:
Rp91.999.900 - Rp999.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with maintenance-free high-accuracy motor and a graphical interface-makes setup and operation easier than ever!









Flow rate 0.001/0.006 to 566/3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating modes-continuous run, timed dispense, copy dispense, or volume dispense
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio








Digital drive features a maximum speed of 600 rpm
Open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)





These precision drives offer analog remote control options and simple programming-ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.






Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.001/0.006 to 566/3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating modes-continuous run, timed dispense, copy dispense, or volume dispense
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Digital drive features a maximum speed of 600 rpm
Open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait