Shishido Static Electricity Pencil Type Ionizer

Sebelum PPN:
Rp20.999.900
Spesifikasi
Input Voltage (V)DC24 (With AC Adapter For AC100-240)
IndicationGreen (Normal Condition), Red (Abnormal Condition)
Buzzer AlarmWhen H.V. Is Abnormal, The Buzzer Is On
Abnormal Signal OutputContact Output Under Abnormal Condition (MOS FET Realay Normally Close, DC30V Less 100mA)
Ion Balance (V)Under ±15
Ozone Density (ppm)Under 0.04 (Distance At 150mm From The Nozzle Hole)
AccessoriesANZ Body, Controlbox, AC Adaptor, Grounding Cable, Holder (4 pcs), Contactpin (5 pcs), Air Tubing, Manual
Air Blow ContContinuously Blow
Air Blow Pulse HiHigh Speed Pulse (10Hz)
Air Blow Pulse LoLow Speed Pulse (5Hz)*7
Air Consumption (L/minute)Maximum 190 (ANR)
Air Pressure Range (MPa)0.05 to 0.6 (With Speed Controller)
Air supplyClean and Dry Air
Control Box (mm)135×50×75
Dimensions ANZ Body (mm)18×154
Environment (°C)0 to 40/15 to 65% RH (Without Condensation)
Nozzle ApplicationSame as ZappII
OptionEmitter Needle : DN-W17, Air Pressure Guage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With slim shape as Φ18mm, easy to fit for holding. And its light weight perform long time operation.
- With High frequency Corona Discharging method, keep high performance ionization and good ion balance.
- Air supply control with switching while your operation.
- Additional new function as “PULSE BLOW” for Powerful particle blowing (5Hz and 10Hz).
- Buzzer alarm when High voltage line has abnormal.
- The emitter needle can be removed and replaced.
- Applied RoHS.

Ulasan Produk

Tidak ada ulasan