Lab Companion Mixer Vortex (Pengocok Tabung)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Rotation Speed (rpm)0 - 3000
Power (V)100 AC / 12W (50/60Hz)
Package Size (mm)235x330x260
Dimensions (mm)154x210x83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The highly sensitive touch switch and vibration with a low center of gravity reduce your wrist fatigue.
The continuous mode has a secure design in which the limiter works at 1500rpm (you can set up to 3000rpm by canceling the limiter)
The soft platform can be manufactured according to test tubes/tubes to be used.
Various volumes/sizes can be handled by replacing the platform with a tube holder sold separately.

Ulasan Produk

Tidak ada ulasan