Toki Sangyo Viscometer Viscosity Meter

Sebelum PPN:
Rp159.999.900
Spesifikasi
Liquid JunctionStainless steel (SUS304)
Power Supply (50/60Hz) (VAC)100 - 120
AccessoriesStand, storage case
AccuracyFull scale ±1% or less
Package Size (mm)505x580x505
ReproducibilityFull scale ±0.2% or less
Size (mm)290x300x430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Measuring time can set up arbitrarily and has equipped the auto stop function which holds the last measured value.
Attachment and detachment of rotor have adopted the easy rod insertion system.
By pressuring UNIT key is pressed during measuring, viscosity value and directions value can be changed.
Compatible with B form viscosity meter, and conform to JIS standard and ISO standard.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait