AS ONE Vacuum Freeze Dryer

Sebelum PPN:
Rp119.999.900
Spesifikasi
Cooling Shelf Dimensions (mm)200x200x10
Cooling Shelf Temperature (°C)-5 or less (depending on cooling water temperature)
Cooling Water Inlet And Outlet Diameter (mm)9.5
Observation Window Dimension (mm)280x270
Recommended Cooling Water Circulation ApparatusCooling water circulation apparatus LTC-450A
Recommended PumpOil-sealed rotary vacuum pump GCD-051
Inner Chamber Dimension (mm)300x300x285
Outer Dimension (mm)380x350x520
Package Size (mm)500x500x570
Vacuum Attainment Level (Pa)133
Vacuum Room MaterialStainless steel (SUS304)
Vacuum Valve Hose Nipple Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Maintain freezing status on cooling shelf cooled by cooling-water circulation system.
Cooling shelf temperature is controllable with cooling-water circulation system.

Ulasan Produk

Tidak ada ulasan