AS ONE Three Zones Electric Furnace

Sebelum PPN:
Rp329.999.900
Spesifikasi
Power SupplySingle-phase 200V 50/60Hz 7.2kW 36A (3 phase 200V 4.6kW 23A can also be manufactured. )
Power Cord Length (m)3 (with round tip terminal)
Inner Furnace Dimension (mm)50x700
Outer Dimension (mm)595x340x570
Tubular Furnace Diameter (mm)50
Control SystemPID program control (without auto-tuning function)
FunctionProgram setting (16 steps, 6 patterns), Timer
Heater Power (W)800x3 circuits
MaterialExterior/steel heat-resistant coating, Heater bobbin/ceramic, Knob/wooden,
Maximum Temperature (°C)Regular use/1200, Setting/1250
Package Size (mm)850x610x680

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This furnace divides its tube furnace into three zones each of which is controlled independently.
It can maintain a uniform temperature zone for a longer time than a single zone control furnace.
It allows heating in an inert environment if an optional gas replacement unit (1-7555-44・45) is used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait