AS ONE Water Bath Detachable Tank (Penangas Air)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Power Cord Length (m)2.5 (3P plug, with 2P conversion adapter)
Temperature Settings Range (°C)Room temperature +5 to 80
Body MaterialStainless steel (SUS430)
Outer Dimension (mm)260x266 (280)1x266
Attachable Thermometer Size (mm)7-10
Chamber Dimensions (mm)180x180
Heater Power (W)800
Package Size (mm)325x385x290
Power Supply (VAC/W)100/850 (50/60Hz)
Safety deviceTemperature excessive rise prevention device, overcurrent prevention fuse
Temperature Control SystemMicrocomputer PID control
Temperature Display Precision (°C)± 2
Temperature SensorK class thermocouple
Timer Setting Range0 - 99 hours 59 minutes
Water Tank MaterialStainless steel (SUS316)
Water Tank Volume (L)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Detachable water bath can be fully washed.
Excellent in temperature distribution because water bath is heated from bottom and sides.
Overheat protection device is provided as standard.
Operation switches are panel waterproof types (IP67 compliant)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait