AS ONE Sieve Shaker (Mesin Pengayak Uji)

Sebelum PPN:
Rp92.999.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100 3P plug (with 2Pconversion plug)
Angle Of Slant Tapping SieveApproximately 20°
Applicable Sieve (mm)200x60 (up to 2 stages)
Number of Knocks (times/minute)120
Main Unit Size (mm)570x385x492
Amplitude (mm)Approximately 70
Frequency (times/minute)60
MaterialSteel plate baking coating
Package Size (mm)640x480x525
Safety deviceEarth leakage circuit breaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- These products conform to test methods specified in JIS K 0069.
- These products can change over between shaking and beating, and perform both shaking and beating at the same time during horizontal shaking.
- Sieve frame incorporates 90-degrees rotation mechanism (manual)
- These products can perform continuous operation and timer operation.

Ulasan Produk

Tidak ada ulasan