AS ONE Remote Control Shaker

Sebelum PPN:
Rp53.999.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100
Load Max. (kg)3
Power Cord Length (mm)1830
Turning Range (Horizontal Eccentricity Shaking Method) (mm)25
DisplayRotational speed, timer
Main Unit Size (mm)300x330x70
MaterialStainless steel (SUS304)
Package Size (mm)515x390x195
Power Consumption (W)200
Rotation Speed (rpm)30 - 300
Timer Settings1 minutes - 48 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Can be used in CO*@2@* incubator.
Integrates a blushless motor controlled by a microprocessor.
OS-762RC can be controlled remotely from outside while it is located in CO*@2@* incubator.

Ulasan Produk

Tidak ada ulasan