Mettler Toledo Conductiviy Meter Portable Field Kit

Sebelum PPN:
Rp33.999.900
Spesifikasi
Resolution0.01
Power SupplyAA dry cell 4 pieces (included for test)
Size (mm)222x70x35
AccessoriesElectrode, Electrode clip, Inspection certificate, Standards conformance certificate, Carrying case
TypeBody (S3 field kit)
Accuracy± 0.5%
Dustproof, WaterproofIP67
Equipped Electrode Size (mm)120x12
Measurement Range (µS/cm - mS/cm)0.01 - 500
Number Of Memory Points200
Package Size (mm)380x120x340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Complies with IP67 water/dust-proof requirements for use in manufacturing site and outdoor.
Equipped with dial T-Pad for easy operation.
Available with field kit with waterproof case for easy carrying

Ulasan Produk

Tidak ada ulasan

Halaman Terkait