AS ONE Platinum catalyst for Recombustion device

Sebelum PPN:
Rp42.999.900
Spesifikasi
Size (mm)250x210x200
GasAmmonia, carbon monoxide, nitrogen oxide (Nitrogen monoxide, nitrogen dioxide, etc.)
Applicable (mm)40
Deodorization Methodredox platinum catalyst
Fixable Width (mm)330 to 470
AccessoriesFixed Barx2 pieces, Vent Tube
Cable Length (m)2
Intake/Exhaust Systemnatural convection type (No intake and exhaust fan)
Package Size (mm)330x350x295
Power Consumption (W)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It purifies offensive odors and toxic gases from electric furnaces, etc.
and improves the working environment.
The pungent odor and polar gas generated during high-temperature firing are re-burned and deodorized through a platinum catalyst.
Since it is placed on the exhaust hole at the top of the electric furnace, it does not take up any extra space (can be mounted with the attached fixing bar).
Clean Toxic Exhaust Gas from Electric Furnace!

Ulasan Produk

Tidak ada ulasan