CORNING Pipet

Sebelum PPN:
Rp6.799.900
Spesifikasi
ColorRed
Body MaterialPS (polystyrene)
Minus Scale (ml)10
One Tick Marks (ml)0.2
Package FormPaper/plastic individual packaging
Capacity (ml)25
Package Size (mm)295x395x210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Color-coded graduations which is enlarged by liquid in pipette enables to read easily capacity.
Tip is in form of dripping prevention, so capaaity can be measured precisely.

Ulasan Produk

Tidak ada ulasan