AS ONE Neo Shaker Figure

Sebelum PPN:
Rp35.999.900
Spesifikasi
Shaking MethodFigure of 8
Power Cord Length (m)3 (3P plug, with ground pin)
Shaking Speed (rpm)15 - 100
Power Supply (50/60Hz) (VAC)100
Shaking Table Dimensions (mm)300x200
Size (mm)300x254x148
Allowable Load (kg)2
Ambient Temperature Range (°C)0 to +50
Amplitude Width x Depth (mm)20x10
Package Size (mm)370x365x230
Rotation Speed (rpm)15 - 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
These products can be used in ambient temperatures 0 to +50°C enable use inside incubators.
These products offer various shaking methods selectable in accordance to application.
Shaking speed is displayed digitally.
NSA-FH23 handles 2 types of conical flasks by moving clamp claw.

Ulasan Produk

Tidak ada ulasan