Sumo Drum Truck (Troli Drum)

Sebelum PPN:
Rp8.699.900
Spesifikasi
Capacity (kg)364
Drum Size (L)210 (Ø572mm, 915.5mmH, Steel Drum)
Steering Wheel (mm)100 Swivel Castor
Load Wheel (mm)200
Wheel MaterialPolyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A truly quality-built drum truck.
- Remarkable versatility. DPD500 raises, transport, rotates, tilts and drains fully loaded drums. It carries the full weight of the drum. Dual, fingertip operated lock secure the raised drum. It can lock a drum in vertical position to avoid spills or horizontal position for draining through a faucet.
- When unlocked, the drum may be turned end-over-end to agitate contents or tipped and held manually at any angle.
- Easy to move and steer on its 8inch polyurethane roller bearing wheel and 4inch swivel caster.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait