AS ONE Mixed Rotor

Sebelum PPN:
Rp48.999.900
Spesifikasi
MaterialBody/steel plate baking coating, Roller/PVC (vinyl chloride resin), Cover/PMMA (Acrylic resin)
Power Cord Length (m)3 (3P plug, with conversion adapter)
Rotation Speed (rpm)20 - 112
Agitation SystemRotation stirring
Induction Motor Output (W)3
Roller Size (mm)32x250
Roller Volume5
Timer (minute)60 or less (continuous operation available)
Warming Temperature (°C)Room temperature +5 - 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The heat-retaining function enables mixing with heat retention.
The cover protects samples against dust, etc.
The rotation speed can be set arbitrarily.
Each rotor rotates synchronously to achieve homogeneous mixing.

Ulasan Produk

Tidak ada ulasan