AS ONE Mini Shaker High Speed Turning

Sebelum PPN:
Rp21.999.900
Spesifikasi
Shaking MethodHigh-Speed Swirl
Shaking Speed (rpm)10 to 340
Amplitude (mm)10
Package Size (mm)280x215x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is compatible with the ambient temperature 0 to + 50 °C environment that can be used in the incubator.
(No condensation) Various shaking methods are available to choose from according to the application.
Shaking speed can be adjusted intuitively with simple knob structure.
Uses a brushless motor to achieve a low rotation range.
Has excellent durability.
Can be used in a small space!

Ulasan Produk

Tidak ada ulasan