AS ONE Water Tank for Low-Water Level Thermostat (Tangki Air Penangas Suhu)

Sebelum PPN:
Rp2.099.900
Spesifikasi
External Dimensions (mm)590x390x105
Chamber Capacity (L)18
Package Size (mm)390x600x110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Low water level (45*mm*) is allowed.
- With wide work surface, suitable for processing of many samples.
- Water bath (sold separately) is equipped with drain cock, exchange and clean of water can be done easily.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait