AS ONE Double Action Lab Shaker With Pre-Shipment Inspection Certificate

Sebelum PPN:
Rp57.999.900
Spesifikasi
Load Tolerance (kg)5
Exterior MaterialSteel
Motor DC (V/W)100/20
Power Cord Length (m)2.5 (3P plug)
Shaking Speed (rpm)20 to 200
Cumulative Timer (hour)0.1 to 999.9
Package Size (mm)450x470x200
Power Supply (A)3 (at 100VAC 50/60Hz )
Rotation Speed (rpm)20 to 200
Shake Table Size (mm)350x300
Shaking Width (mm)30
Size (mm)380x375x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Flask holder/universal shaking table (sold separately) can be easily replaced without tools. The switching lever can be used to switch between reciprocating and turning movements.

Ulasan Produk

Tidak ada ulasan