AS ONE Big Rotor With Pre-Shipment Inspection Certificate

Sebelum PPN:
Rp71.999.900
Spesifikasi
Upper And Lower Concussion Count (times/minute)3 to 60
Stirring methodSeesaw stirring (± 3 °) + rotating stirring
Roller Length (mm)400
Roller Pitch (mm)45 to 100
Load Tolerance (kg)2.5
Motorinduction motor
Power Cord Length (m)2.5
Power Supply (V AC)100 (at 50/60Hz)
Rotation Speed (rpm)6 to 120
Size (mm)500x205x230
Timer30 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan