AS ONE Big Rotor

Sebelum PPN:
Rp62.999.900
Spesifikasi
Roller Length (mm)400
Roller Pitch (mm)45 to 100
Up Or Down Shaking Count (times/minute)5-60
Agitation SystemSeesaw stirrer (+/- 3°) + rotation stirrer
MotorInduction motor
Plug3P
Power Cord Length (m)2.5
Power Supply Frequency (50/60 Hz) (VAC)100
Rotation Speed (rpm)6 - 120
Size (mm)500x205x230
Timer30 minutes
Withstand Load (kg)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A rotation roller causes and mixes seesaw movement
The interval of a roller is changeable with the container made to mix
Since the rotation speed variable function is attached, it is used at the number of rotations of hope
The container to 2*l* is mixable

Ulasan Produk

Tidak ada ulasan