Morakniv Pocket Knife LightDuty Bushcraft Stainless Steel (Pisau Saku)

Sebelum PPN:
Rp459.900
Spesifikasi
Blade Length (mm)59
Blade Thickness (mm)2
Knife Length (mm)145
Total Length (mm)153
Handle MaterialTPE-Rubber
Edge ProtectionPolymer Sheath
HandednessLeft Handed, Right Handed
Sheath OrientationLeft, Right

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This reliable all-round knife is for everyday situations, suitable for both indoor and outdoor work. A small and handy knife to keep in your pocket or toolbox. The recycled Swedish stainless steel blade has long-lasting sharpness.
Feature
The ergonomic barrel-shaped polymer handle features a finger guard and a 2.0 mm thick blade made of recycled Swedish stainless steel, which provides both strength and stability in every cut. Thanks to the blade and handle design, the knife is ideal for working safely and efficiently in various weather conditions all year round. The polymer knife sheath is symmetrical, which means it suits both right and left-handed users. Can be complemented with belt loop for Eldris, Garberg, or Kansbol.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait