Select BioProducts Force Mini

Sebelum PPN:
Rp9.599.900
Spesifikasi
Electrical (V)230
Capacity (ml)1.5
Dimension (WxDxH) (cm)13.2x15.5x11
Maximum Speed/RCF (rpm)6000 (2000xg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for personal use, the Force Mini and Force SpinPrep require a minimum of bench space.

The Force Mini is a personal sized centrifuge, ideal for microfiltration, quick spin downs from the walls and caps of tubes and low speed centrifugation of tubes and strips. The centrifuge is supplied complete with two rotors - the microtube rotor accepts eight 1.5 ml tubes while the strip tube rotor will accept four 0.2 ml tube strips, such as those used for PCR, or thirty-two individual 0.2 ml tubes. Rotors are quickly and easily interchanged.

Designed for drying microarray slides, the Force SpinPrep accommodates 2 standard size slides. Cassettes catch liquid shed from the slides. Drying takes approximately 10 seconds. Quick acceleration and a smooth stop eliminate splashing that can cause artifacts to appear.

Operation of both units is controlled by the on/off power switch on the back of the unit. Alternatively, with the switch in the “on” position, the rotor will start spinning when the transparent lid is closed, and will stop when the lid release button is pressed. The rotors start and stop quickly.

The Force Mini and Force SpinPrep are safe for cold

Ulasan Produk

Tidak ada ulasan