Yacco Motorcycle Oil MVX Scoot 4Syn (Oli Motor)

Sebelum PPN:
Rp199.900
Spesifikasi
SAE Grade5W40
Type100 % Synthetic
Density at 20°C (kg/m³)848
Viscosity Index172
Cleveland Open Cup Flash Point Temperature (°C)228
Dynamic Viscosity at -30°C (mPa.s)5900
HTHS Viscosity (150°C) (mPa.s)3.6
Kinematic Viscosity (mm²/s)'14 at 100°C
Pour Point (°C)-42
Sulphated Ash (% mass)0.8
Total Base Number (mgKOH/g)8
Volume (L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- SAE 5W-40 grade for perfect lubrication whatever the service conditions may be, including urban traffic conditions and on open roads.
- Technology with lower ash content for better protection of the catalytic converter.
- Good detergent/dispersant properties, keeping the engine clean.
- Excellent protection, especially at high rpm and under cold start.
- As it complies with the API SM specification, MVX Scoot 4 Synth exceeds the most recent requirements of manufacturers and is also suitable for engines which require an oil with a lower performance level (API SL, API SJ, ...)
Use
100% synthetic oil for 4-stroke scooter engines of all cylinder types. Compatible with catalytic converters. Provides optimal lubrication at cold starts. Environmentally friendly by reducing fuel consumption and harmful exhaust particles (low emissions). API SM "Low Emission" formula.

Ulasan Produk

Tidak ada ulasan