Yacco Motorcycle Oil MVX 1000 4T (Oli Motor)

Sebelum PPN:
Rp209.900 - Rp229.900
Spesifikasi
Type100 % Synthetic
Pour Point (°C)-39
Volume (L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yacco MVX 1000 4T - SAE 5W40 lube is especially recommended for hypersport bikes equipped with the latest technologies running in all conditions including the most extreme ones and in all seasons.

Yacco MVX 1000 4T - SAE 5W40 also lubricates integrated gearboxes ensuring enhanced protection to the gearbox/clutch (Approval JASO MA2).

Yacco MVX 1000 4T - SAE 5W40 is used in competition and far exceeds the requirements of leading motorcycle manufacturers.

JASO T903 2011 : MA2
API SL
Feature
- High friction coefficient in accordance with the JASO MA2 requirements, preventing clutch slipping and increased protection of the gear/clutch assembly
- 100 % synthetic formula for optimal protection at high temperature and reduction of oil consumption.
- SAE 5W-40 grade provides excellent stability at high temperature and quick lubrication at start up.
- Use of specific viscosity index improvers allowing exceptional shear stability. This keeps the viscosity in service and increases gear and engine protection
- Good detergent/dispersant capabilities keep engines clean.
Use
100% synthetic engine oil especially recommended for motorbikes equipped with the latest technologies . Maintains the engine performances in extreme driving conditions and in long distance journeys at high speed. Exceeds the requirements of main motorbikes manufacturers. Recommended when the manufacturers specify the use of a SAE 5W40 engine oil (ex. BMW, PIAGGIO).

Ulasan Produk

Tidak ada ulasan