Chugoku Marine Paint ACRI 700 Finish G
#Grup produk P107822514
Sebelum PPN:
Rp1.299.900 - Rp7.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Acrylic finish paint |
|---|---|
| Flash Point (°C) | 25.5 |
| Thinner | CR/ACRI THINNER A, Thinning : 0 - 15 % by volume |
| Subsequent Coats | BANNOH 500, UMEGUARD SX etc |
| Drying Time Hard Dry (hour) | 5°C : 10; 10°C : 8; 20°C : 6; 30°C : 4 |
| Drying Time Set to Touch (hour) | 5°C : 1.5; 10°C : 1; 20°C : 0.5; 30°C : 0.5 |
| Film Thickness (microns) | Wet : 100; Dry : 40 |
| For Airless Spray | Viscosity : (Ford Cup #4) 60 [sec]; Tip No. : (GRACO) 719 |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Airless spray, Brush, Roller |
| Minimum Recommended Weather Temperature (°C) | 0 |
| Painting Interval (hour) | 5°C : 16; 10°C : 12; 20°C : 8; 30°C : 6 |
| Solid By Volume (%) | 40±2 |
| Storage Shelf Life (month) | 12; after the date of production |
| Theoretical Coverage (L/m²) | 0.100 |
| Theoretical Coverage (kg/m²) | 0.114 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ACRI 700 FINISH G is a finish coat based on acrylic resin and drying evaporation of the solvents.
It has excellent adhesion property, weathering resistance and gloss and color retention.
It has excellent adhesion property, weathering resistance and gloss and color retention.
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated areas. Handle with care.1.Agitate paint with a power agitator until it is turned homogeneous, then add appropriate thinner and mix thoroughly.
2.Density and Volume Solid are measurement data of product samples without thinner. And there are various value depending on color or manufacturing regulation etc.
Use
Recommended Use :Finishing coat on ship's topside and steel structures
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
