CHICAGO-LATROBE Set Mata Bor Taper Length HSS (Drill Bit Set)

Sebelum PPN:
Rp17.999.900 - Rp35.999.900
Spesifikasi
Drill Bit Point Angle (°)118
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Cutting DirectionRight Hand
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire-size drill bits come in standard sizes that correspond to American Wire Gauge (AWG) sizes. The larger the wire size, the smaller the bit. The bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. High-speed steel drill bits provide more flexibility and absorb more shock and vibration than cobalt and carbide drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait