UVEX Megasonic Goggles (Kacamata Goggle)

Sebelum PPN:
Rp519.900 - Rp559.900
Spesifikasi
Product TypeGoggles
TechnologiesCore Coatings
Headband MaterialTextile
Product familyUvex Megasonic
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision Excellence
Lens PropertiesAnti Fog, Chemical Resistant, Scratch Resistant
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Visionary technologies at a glance
The megasonic's revolutionary lens design has an exceptional field of vision with optical class 1 clarity in every direction The sporty, ergonomic design and ultra-comfortable fit means these goggles both protect and allow you to get on with your day, without distraction.
Feature
General Features :
safety eyewear in a sporty, ergonomic design
the uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
frame colour: anthracite, headband: blue
PC lens: clear

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
certification: W 166 34 BT CE – 2C-1.2 W1 BTKN CE
reliable UV400 protection
high mechanical strength (B: 120 m/s)

Comfort features :
revolutionary goggles with exceptional field of vision
unique frameless lens design
OTG (over the glasses) compatible - generous internal volume and frame recesses make this goggle suitable for prescription spectacle wearers
flexible frame for incredible wearer comfort
extra-wide headband for a superior fit
highly compatible with other PPE

Ulasan Produk

Tidak ada ulasan