SILICON Alarm GSM Wireless System
#Grup produk P107676012
Spesifikasi
| Output Remote Control (V) | 12 |
|---|---|
| Relay Output | One Programmable 12V |
| Automatic Message Recording (s) | 10 |
| One-Key-Control Function | Out Arm, Home Arm, Remote Arm; SOS, fire, gas, door, hall, window, balcony, & boundary places alarm |
| Wireless Coding | easy to add additional wireless accessories |
| GSM Standard (MHz) | 850/900/1800/1900 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Home Alarm System dilengkapi dengan sensor PIR yang akan aktif bila mendeteksi adanya pergerakan manusia, pintu dan jendela dalam ruangan jika terbuka dan mengirimkan pemberitahuan berupa bunyi alarm atau SMS maupun panggilan telp kepada kita.
Pemberitahuan SMS atau panggilan telp harus menggunakan kartu GSM yang terisi pulsa. Jika tidak menggunakan kartu GSM, pemberitahuan hanya lewat bunyi alarm saja.
Pemberitahuan SMS atau panggilan telp harus menggunakan kartu GSM yang terisi pulsa. Jika tidak menggunakan kartu GSM, pemberitahuan hanya lewat bunyi alarm saja.
Feature
4 wired and 99 wireless defense zones, 12V output remote control, arm/disarm linkage output & temper functionLCD screen with time clock display; voice prompt for all operations
3 groups of timely arm & disarm
Can store 6 phone numbers: when alarming, system will make alarm call to these numbers automatically
Can store 3 SMS numbers: when alarming, system will send alarming SMS automatically
One programmable 12V relay output
10-second automatic message recording
Built-in artificial intelligent digital voice announcer & artificial intelligent English message
Can send SMS to arm/disarm/check alarm record; can set arm and alarm delay time
Built-in wireless transmitter for convenient connection to wireless siren (customized)
Users can make calls by using keypad on main unit, just like a telephone
One-key-control function: Out Arm, Home Arm, Remote Arm; SOS, fire, gas, door, hall, window, balcony, & boundary places alarm
Real-time, delay, 24 hours, bypass defense zones programming function
Wireless coding: easy to add additional wireless accessories
Remote control Arm, Disarm, Monitor, & Intercom by phone
SMS alarm for power failure or recovery; Built-in NI-HM rechargeable battery
GSM standard: 850/900/1800/1900MHz
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
