BenQ Digital Signage

Sebelum PPN:
Rp25.999.900
Spesifikasi
Resolution (Pixel)UHD 3840x2160
Screen Size (inch)43
Panel TypeDLED
Active Area (mm)941.2x680.4
Brightness (typical) (nits)350
OrientationLandscape and Portrait
Aspect Ratio16:9
Audio Line Out(3.5mm) x1
Contrast Ratio (typical)1100:1
Dimensions (WxHxD) (mm)969.9x558.3x84.8
Internal Speaker (Amp)5W x2
Light Life (hour)30000
Memory Storage (GB)32
Operating SystemAndroid 6.0
Operating Temperature (°C)0 ~ 40
Operating Time (hour)18-hours/7-days
Power Consumption (W)Standby : <0.5; Typical : 65
Power Supply (V/Hz)AC 100-24/50-60
RAM (Gb)2
VESA Mount (screws) (mm)200x400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BenQ Smart Signage series is the ideal digital display solution for small businesses and corporations. It brings together a wide variety of features that further elevate the attractiveness of retail and corporate environments.
The stunning 4K resolution helps to enhance customer engagement, while the iron frame that covers all sides of the signage provides a robust and sleek design that blends well into modern retail and corporate spaces. Additionally, the powerful X-Sign software facilitates effortless content creation and management, and DMS application guarantees hassle-free display control.
The wide range of sizes and sleek design ensure that businesses and corporations can enjoy a consistent look that helps them establish strong brand or corporate images. Combining all the aforementioned features and benefits, Smart Signage series is an all-in-one solution for modern businesses and corporations.
Feature
WPS Office, Instashare, Video Conference Ready, X-Sign, USB Playback, 2GB Ram, 32 GB Storage, DMS

Ulasan Produk

Tidak ada ulasan