Orientalmotor Brushless DC Motor BLE512AMR15S Series RS-485 Communication Type

Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Spesifikasi
Rated Torque Motor Shaft (N m)0.4
Starting Torque Motor Shaft (N m)0.8
Rated Output Power (W)120
Power Supply Input Rated Voltage (V)Single-Phase 100-120AC
Allowable Torque (N m)5.4 (6.7-200r/min); 4.1 (267r/min)
Continuous Regenerative Power (W)100
Electromagnetic BrakeWith
Frame Size (mm)90
Gear Ratio15
Instantaneous Regenerative Power (W)240
Permissible Load Inertia J (kg.m²)420x10ˉ⁴
Power Supply Input Maximum Input Current (A)8.2
Power Supply Input Rated Input Current (A)3.3
Power Supply Rated Input Frequency (Hz)50/60
Rated Rotation Speed Motor Shaft (rpm)3000
Rotor Inertia J (kg.m²)0.61x10ˉ⁴
Shaft/Gear TypeCombination Type Parallel Shaft Gearhead
Speed Range (rpm)6.7-267
Speed Regulation (Load)±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory: Motor, Control Circuit, Gearhead, CN5 Connector, CN6 Connector, External Speed Potentiometer (With signal line), Installation Screws, Parallel Key, Operating Manual;
Component Name: BLEM512M2-GFS (Motor); GFS5G15 (Gearhead); BLED12AM-R (Control Circuit)

Ulasan Produk

Tidak ada ulasan