Orientalmotor Brushless DC Motor BLE46ARA Series RS-485 Communication Type

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Maximum Extension Distance (m)Motor and Driver Distance: 20.4 (when an extension cable is used)
Rated Torque Motor Shaft (N m)0.2
Starting Torque Motor Shaft (N m)0.4
Rated Output Power (W)60
Acceleration/Deceleration Time (s)Digital setting; 0.2-15, Analog Speed Setting: Time to change from standstill to the rated speed; Digital Speed Setting: Time to change from the current speed to the set speed
CE markingAffixed
Electromagnetic BrakeWithout
Frame Size (mm)80
Permissible Load Inertia J (kg.m²)3.75x10ˉ⁴
Power Supply Input Maximum Input Current (A)4.5
Power Supply Input Rated Input Current (A)2
Power Supply Input Rated Voltage (V)Single-Phase 100-120AC
Power Supply Rated Input Frequency (Hz)50/60
Rated Rotation Speed Motor Shaft (rpm)3000
Rotor Inertia J (kg.m²)0.24x10ˉ⁴
Shaft/Gear TypeRound Shaft Type
Speed Regulation (Load)±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature
Speed Setting MethodAnalog setting; · External speed potentiometer (included): PAVR-20KZ (20 kΩ, 1/4 W); · External DC voltage: 0-10 VDC, 1 mA or more; Digital setting; · Control Module (OPX-2A); · Data Setting Software (MEXE02); · RS-485 Communication
StandardUL, CSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory: Motor, Control Circuit, CN5 Connector, CN6 Connector, External Speed Potentiometer (With signal line), Operating Manual;
Component Name: BLEM46-A (Motor); BLED6AM-R (Control Circuit)

Ulasan Produk

Tidak ada ulasan