Orientalmotor Brushless DC Motor BLE23AMR30F Series RS-485 Communication Type

Sebelum PPN:
Rp18.999.900 - Rp19.999.900
Spesifikasi
Rated Torque Motor Shaft (N m)0.1
Starting Torque Motor Shaft (N m)0.2
Rated Output Power (W)30
Power Supply Input Rated Voltage (V)Single-Phase 100-120AC
Allowable Torque (N m)2.6 (3.3-100r/min); 1.9 (133r/min)
Continuous Regenerative Power (W)100
Electromagnetic BrakeWith
Frame Size (mm)60
Gear Ratio30
Instantaneous Regenerative Power (W)240
Permissible Load Inertia J (kg.m²)370x10ˉ⁴
Power Supply Input Maximum Input Current (A)3.5
Power Supply Input Rated Input Current (A)1.3
Power Supply Rated Input Frequency (Hz)50/60
Rated Rotation Speed Motor Shaft (rpm)3000
Rotor Inertia J (kg.m²)0.087x10ˉ⁴
Shaft/Gear TypeCombination Type Hollow Shaft Flat Gearhead
Speed Range (rpm)3.3-133
Speed Regulation (Load)±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory: Motor, Control Circuit, Gearhead, CN5 Connector, CN6 Connector, External Speed Potentiometer (With signal line), Installation Screws, Parallel Key, Safety Cover (with screws), Operating Manual;
Component Name: BLEM23M2-GFS (Motor); GFS2G30FR (Gearhead); BLED3AM-R (Control Circuit)

Ulasan Produk

Tidak ada ulasan