Heathrow Scientific Pipette Controller

Sebelum PPN:
Rp3.799.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful pump offers rapid, yet sensitive aspiration and dispensing, has adjustable valves and is microprocessor controlled for constant reliability and accuracy.
-Long-life Li-ion battery
-Toggle operation by pressing the large mode button
-An adapter can be fitted to the nose cone to stabilize small volume and thinner pipettes
-Low battery indicator; can be recharged when in use
-New USB connector ensures the appropriate charger is used with the unit

Package Includes :
-Charging Stand and wall-mountable/magnetic holder
-Nozzle Adapter for use with small pipettes
-Li-ion rechargeable battery
-One 0.45 μm filter
-Five Nose Cones: Blue, Black, Yellow, Red and Grey
-Low Voltage Double Insulated Power Adapter (100-240 VAC, 50/60Hz) with 4 Interchangeable Plugs

Ulasan Produk

Tidak ada ulasan