HAFELE Central Rotary Lock Case

Sebelum PPN:
Rp42.900
Spesifikasi
Closure Travel (°)180
Travel (mm)17
Color/FinishNickel plated, Nickel plated
Area Of ApplicationFor cylinder cores that are inserted from the front on site
VersionWith mounting plate on two sides, with lifting pin
MaterialZinc alloy
Cylinder Housing Length (mm)22
Cylinder shapePrepared for round cylinder
Cylinder Ø (mm)18
InstallationFor installation in fixed front panel; for screw fixing
With KeyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For combination with Symo cylinder removable core
Order reference
Only use Premium 20 cylinder cores with restricted rotation and direction (DIN right) when using pin tumbler cylinder cores.

Additional information attributes
The cylinder cores adapt flexibly to the locking plan requirements and can be installed on site. The cylinder cores are inserted without tools using the key. Additions and modifications can be implemented easily at any time by exchanging the cores.
Installation reference
The cylinder cores adapt flexibly to the locking plan requirements and can be installed on site. The cylinder cores are inserted without tools using the key. Additions and modifications can be implemented easily at any time by exchanging the cores.

Ulasan Produk

Tidak ada ulasan