ViewSonic Monitor Entertainment QHD IPS (Layar Display)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Display Size (inch)32
Viewable Area (inch)31.5
PanelIPS
Resolution2560x1440
Refresh Rate (Hz)75
Backlight Life (hour)30000
Brightness (cd/m²)250 (Typical)
Color GamutNTSC: 72% size (Typ); sRGB: 103% size (Typ)
Colors1.07billion
Dimensions (WxHxD) (mm)Physical : 713x504x230; Physical Without Stand : 713x416x38
Light SourceLED
PC Operating SystemWindows 7/8/8.1/10/11 certified; macOS tested
Pixel Size (mm)0.273(H)x0.273(V)
Port HDMI x2, DP, Mini DP
Power Consumption (W)46
Response Time (ms)4
Surface TreatmentAnti-Glare, Hard Coating (3H)
Tilt (°)Forward : -4/Back : 15
Viewing Angle (°)178 horizontal, 178 vertical
Voltage (V)AC 100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic VX3276-2K-mhd-2 is the perfect blend of style and performance with features that include a sizeable 32inch frameless bezel, a minimalist design, and QHD (2560 x 1440) resolution. Design features such as an ultra-slim profile, metallic silver triangle stand, and a sleek edge-to-edge frameless bezel give the monitor a premium feel that fits nicely both at home and in the office. VX3276-2K-mhd-2 leverages SuperClear IPS panel and rich 10-bit color to produce an extensive array of vibrant colors with wide viewing angles. What's more, this monitor is integrated with dual 2-watt sterop speakers, while DisplayPort, Mini DP, and 2 HDMI ports offer flexible connectivity options for both general usage and gaming.
Feature
- Premium Design
- Wide Viewing Angle
- Crisp and Clear Detail
- Adaptive Sync Delivers Smooth, Continuous Visuals
- HDR10 Delivers Stellar Contrast and Color Accuracy
- Mega Dynamic Contrast
- Billions of Colors
- Flexible Connectivity
- ViewMode Optimized Settings
- Comfortable Viewing
- Powerful Sound
- Low Energy Consumption
- VESA-Compatibility

Ulasan Produk

Tidak ada ulasan

Halaman Terkait