Spesifikasi
| Overall Width (mm) | 323.85 |
|---|---|
| Adhesive Type | Rubber |
| Shelf Life (month) | 12 |
| Industries | General Industrial |
| Overall Length (m) | 9.14 |
| Primary Liner | Polyester |
| Color | Green |
| Shelf Life | 12 Month |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Sandblast Stencil - Hand-Cut Splice Free 510, also known as letter perfect, can be used for hand-cut and die-cut applications as surface protection during blasting procedures.
3M Sandblast Stencil - Hand-Cut Splice Free 510 is a 43 mil, green rubber backed sandblast stencil with a rubber adhesive and clear polyester release liner. The rubber backing is ideal for hand and die-cutting. Helps protect granite, marble and wood surfaces during sandblasting. Designed for single process technique and straight blasting, this stencil is also used for two-process shape carving.
Recommended Applications
Help protect granite, marble and wood during sandblasting operations
Excellent for wood sign sandblasting
Used for gaskets, cushioning and other applications where heavy, uniform caliper is desired
It is recommended that this stencil not be applied to cold stone because of possible condensation forming on the surface when placed in warm areas and should be applied to a warm, clean and dry surface. To minimize shrinkage, allow rubber backing to relax before applying to the stone. Rub down firmly to adhere stencil to the stone. Use 3M Sandblast Filler #2 to help increase adhesion and hold stencil to polish stone surfaces. Can be die-cut by reversing the liner so that the non-treated side of the liner is against the adhesive.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Takes distinct carbon transfer
Easy to cut and lines show up clearly
Excellent blast resistance
One piece removal
Excellent adhesion to many polished surfaces
Used in a variety of application methods including hand-cut, die-cut, flatbed and friction fed
3M Sandblast Stencil - Hand-Cut Splice Free 510 is a 43 mil, green rubber backed sandblast stencil with a rubber adhesive and clear polyester release liner. The rubber backing is ideal for hand and die-cutting. Helps protect granite, marble and wood surfaces during sandblasting. Designed for single process technique and straight blasting, this stencil is also used for two-process shape carving.
Recommended Applications
Help protect granite, marble and wood during sandblasting operations
Excellent for wood sign sandblasting
Used for gaskets, cushioning and other applications where heavy, uniform caliper is desired
It is recommended that this stencil not be applied to cold stone because of possible condensation forming on the surface when placed in warm areas and should be applied to a warm, clean and dry surface. To minimize shrinkage, allow rubber backing to relax before applying to the stone. Rub down firmly to adhere stencil to the stone. Use 3M Sandblast Filler #2 to help increase adhesion and hold stencil to polish stone surfaces. Can be die-cut by reversing the liner so that the non-treated side of the liner is against the adhesive.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Takes distinct carbon transfer
Easy to cut and lines show up clearly
Excellent blast resistance
One piece removal
Excellent adhesion to many polished surfaces
Used in a variety of application methods including hand-cut, die-cut, flatbed and friction fed
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
